Shop All Disposable Gloves
Boardwalk
Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue
Mfr # 382LBXA
Zoro # G405674483
product price: $14.79
/pk 100, $0.15/ea
Sold in multiples of 2 for $29.58
$29.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 382LBXA
- Zoro # G405674483
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | Large |
Size | L |
Length | 9 1/2 in |
Glove Length | 9.5" |
Details
Item | Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Cuff | Rolled |
Features | Powder-Free Examination Nitrile Gloves |
Legend Style | Disposable |
Language | Disposable |
Special Features | Powder-Free Examination Nitrile Gloves |
Description
These latex-free disposable gloves combine strength and dexterity for superior protection against chemicals and sterile handling of food. Chemical-resistant for safe handling of dangerous liquids. Puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications. Exam gloves are approved for medical use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain, Pants, Class, E, Black, 5XL (P24123-5X)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, INDIGO, 36X32 (101137-032-36-32)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, L, 1 Pair (8602000)
- OMNI-VIEW 32 in. Full Dome Mirror (ONV-360-32)
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (382MBXA)
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (382SBXA)
- BOARDWALK 380 Series, Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (380XLBXA)
- BOARDWALK Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (382LCTA)
- BOARDWALK 380 Series, Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (380MBXA)
- BOARDWALK Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (382SCTA)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, XL, 100 PK, Black (MICBD-1004-PF)
- Boardwalk Gloves & Hand Protection