Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Boardwalk
Gem Urinal Screen, Lasts 30 Days, Green, Herbal Mint Fragrance, PK12
Mfr # BWKGEMHMI
Zoro # G4060732
product price: $27.19
/pk 12, $2.27/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Shape - Odor Control 30 Fragrance
- Cleaner Container Size 30 Fragrance
- Color Green
- Fixture Type Urinal Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKGEMHMI
- Zoro # G4060732
- UPC # 749507986904
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 30 Fragrance |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Mint |
Shape - Odor Control | 30 Fragrance |
Color | Green |
Fixture Type | Urinal Screen |
Item | Toilet & Urinal Deodorizers |
Standards | VOC Compliant |
Description
Boardwalk® Gem Urinal Screen, Lasts 30 Days, Green, Herbal Mint Fragrance, 12/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 44 gal Capacity, 24 in W, 31 1/2 in H, Red (FG264360RED)
- SHOP-VAC Vacuum Hose, Plastic, 12 ft, Locking Inlets (9198133)
- PROTEAM Hose Assembly (510259)
- ORB-3 Concentrated Pool Enzymes, 1 qt. (F839-000-1Q)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Red, Spiced Apple Fragrance, PK12 (BWKGEMSAP)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Blue, Cotton Blossom Fragrance, PK12 (BWKGEMCBL)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Orange, Mango Fragrance, PK12 (BWKGEMMAN)
- BOARDWALK Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, PK12 (BWKU04BX)
- BOARDWALK Bowl Clip, Mango, Orange, PK72 (BWKCLIPMANCT)
- BOARDWALK Toilet Bowl Blocks, Cherry, Solid, 4oz, PK12 (BWKB04BX)
- RENOWN Tidal Wave Cotton Fresh Urinal Screen, 6PK (TWDS-P-06)
- Boardwalk Urinal Cakes, Urinal Screens & Toilet Rim Hangers