Shop All Polishing and Dusting
Boardwalk
Furniture Polish, Lemon, 19oz Aerosol, PK12
Mfr # BWK346ACT
Zoro # G6102249
$70.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK346ACT
- Zoro # G6102249
- UPC # 10749507991882
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Aerosol Spray |
Fragrance | Lemon |
Description
Boardwalk® Furniture Polish, Lemon, 19oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT116)
- NORAMCO Noramco RT-4047-XH 45 gal Black Can Liner (6291017)
- SURFACE SHIELDS Floor Protection, 48 In. x 100 Ft., Black (PS48100)
- MR. MEYERS Mrs. Meyer's Clean Day Daisy Scent Gel Hand Wash 12.5 oz (11432)
- BOARDWALK Furniture Polish, Lemon, 19oz Aerosol (BWK346AEA)
- BOARDWALK Dust Mop Treatment, Pine Scent, 18oz Aerosol, PK12 (BWK352ACT)
- BOARDWALK Dust Mop Treatment, Pine Scent, 18 oz Aerosol (BWK352AEA)
- OLD ENGLISH Polish Furniture Natl Oil 16Oz (6233875143)
- OLD ENGLISH Furniture Polish, Fresh Lemon Scent, 12.5 oz Aerosol Spray (62338-74035)
- DIVERSEY Conq-r-Dust Dust Mop/Dust Cloth Treatment, Amine Scent, 17oz, PK12 (904751)
- GUARDSMAN Guardsman Cream Polish (461500)
- Boardwalk Polishing and Dusting