Shop All Polishing and Dusting
Boardwalk
Furniture Polish, Lemon, 19oz Aerosol
Mfr # BWK346AEA
Zoro # G6099799
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK346AEA
- Zoro # G6099799
- UPC # 749507991885
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Aerosol Spray |
Fragrance | Lemon |
Description
Boardwalk® Furniture Polish, Lemon, 19oz Aerosol
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG IBC Tote Outdoor Cover (PAK753)
- PROTOCHEM LABORATORIES Heavy Duty Polymer Remover, 1 gal., EA1 (PC-26E-1)
- PROTEAM Handle Assembly (833691)
- DAWN Multi-Surface Degreaser, 1 Gal Purple, 2 PK (30772-02287)
- BOARDWALK Furniture Polish, Lemon, 19oz Aerosol, PK12 (BWK346ACT)
- BOARDWALK Dust Mop Treatment, Pine Scent, 18 oz Aerosol (BWK352AEA)
- BOARDWALK Dust Mop Treatment, Pine Scent, 18oz Aerosol, PK12 (BWK352ACT)
- NAMCO MANUFACTURING Five Minute Quick Dry Cleaning Shampoo, 1 gal. (2036)
- WEIMAN PRODUCTS Weiman Citrus Scent Granite Cleaner and Polish 24 oz Liquid (109)
- WEIMAN Citrus Scent Granite Cleaner and Polish 12 oz Liquid (78)
- KOBLENZ Koblenz P820B The Cleaning Machine Shampooer & Polisher (P820B)
- Boardwalk Polishing and Dusting