Shop All Air Fresheners & Odor Eliminators
Boardwalk
Fresh Scent Air Freshener, 32 oz Bottle
Mfr # BWK4824EA
Zoro # G4189304
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Spray Bottle
- Fragrance Fresh
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
- Application Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK4824EA
- Zoro # G4189304
- UPC # 749507001133
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz |
Details
Type | Spray Bottle |
Fragrance | Fresh |
Cleaner Form | Liquid |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Net Weight | 2.085 lbs |
Container Type | Spray Bottle |
Description
Boardwalk® Fresh Scent Air Freshener, 32 oz Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. Varies Sizes, White (21HC63)
- SWIFFER Sweeper XL Dry Refill Cloths, 16.9 in. x 9.8 in., White, 16 Cloths, 4PK (80337556)
- NOBLE CHEMICAL 18 oz. Nukleen Ready-to-Use Oven / Grill Cleaner (999NUKLEEN)
- SHOP-VAC Vacuum Filter, Cloth, Reusable, PK3 (9010733)
- BOARDWALK Classic Metered Air Freshener Dispenser, 4" x 3" x 9.5", White (BWK908)
- BOARDWALK Curve Air Freshener, Cucumber Melon, Green, PK60 (BWKCURVECMECT)
- BOARDWALK Curve Air Freshener, Cucumber Melon, Solid, Green, PK10 (BWKCURVECME)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Solid, Blue, PK10 (BWKCURVECBL)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle, PK12 (DO1406-12ESSN)
- BOARDWALK Curve Air Freshener, Spiced Apple, Red, PK60 (BWKCURVESAPCT)
- DAMPRID Refillable Moisture Absorber Fresh Scent 15.87 oz (FG96)
- Boardwalk Air Fresheners & Odor Eliminators