Shop All Air Fresheners & Odor Eliminators
Boardwalk
Fresh Scent Air Freshener, 10 oz Aerosol Spray, PK12
Mfr # 1049946
Zoro # G804417636
product price: $67.55
/pk 12, $5.63/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Clean and Fresh
- Cleaner Form Liquid
- Cleaner Container Size 10 oz
- Net Weight 11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 1049946
- Zoro # G804417636
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Details
Type | Aerosol Spray |
Fragrance | Clean and Fresh |
Cleaner Form | Liquid |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 11 lbs |
Application | Odor Control |
Description
Uniquely blended with both pure premium fragrance and odor counteractants that eliminate odors and leave the air fresh. A long-lasting fragrance that works great for the removal of most odors, including musty, moldy, food, medicinal, burned and general nuisance odors.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene glycol monoethyl ether, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1,250 mL Foam Hand Soap Cartridge, 4 PK (5186-04)
- RUBBERMAID COMMERCIAL Collapsible X-Cart, Steel, 2-4 Bushel Cart, 24.1Wx35.7Dx34H, Blk/Slvr (1881781)
- DIAL Fit Dispenser Touch Free Ivory Universal 1L, PK3 (1700016652)
- O-CEDAR O-Cedar 1699685 7.5 x 5 in. Scrunge Cellulose No Scratch Sponge (1699685)
- BOARDWALK Curve Air Freshener, Mango, Clear, PK60 (BWKCURVEMANCT)
- BOARDWALK Curve Air Freshener, Spiced Apple, Solid, Red, PK10 (BWKCURVESAP)
- BOARDWALK Curve Air Freshener, Spiced Apple, Red, PK60 (BWKCURVESAPCT)
- BOARDWALK Curve Air Freshener, Cucumber Melon, Green, PK60 (BWKCURVECMECT)
- BOARDWALK Curve Air Freshener, Mango, Solid, Clear, PK10 (BWKCURVEMAN)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle (BWK4824EA)
- ZORO SELECT Odor Control Air Sponge, 4 oz (0000101-30)
- Boardwalk Air Fresheners & Odor Eliminators