Shop All Disposable Cutlery
Boardwalk
Four-Piece Cutlery Kit, Fork/Knife/Napkin/Teaspoon, Black, PK250
Mfr # FKTNMWPSBLA
Zoro # G4583282
product price: $27.85
/pk 250, $0.11/ea
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork; Knife; Teaspoon; Napkin
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Length 6.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # FKTNMWPSBLA
- Zoro # G4583282
- UPC # 10749507978128
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6.97 in |
Details
Disposable Cutlery Grouping | Fork; Knife; Teaspoon; Napkin |
Disposable Foodware Color | Black |
Foodservice Item Weight | Mediumweight |
Basic Foodware Material | Polystyrene |
Item | Utensils |
Description
Boardwalk® Four-Piece Cutlery Kit, Fork/Knife/Napkin/Teaspoon, Black, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Mini Whisk, 2PK (MWISK-2)
- REVOLUTION TEA Tea Tropical Green, PK120 (80-5000)
- DETEX Lock, Cylinder , Detex M#Ecl230D (PP5572 KEYED DIFF)
- DEXTER RUSSELL 4 in Black Pizza Cutter (P94ZZA-4)
- BOARDWALK Plastic Teaspoons, White, 1000/Carton (MWPPTS)
- BOARDWALK Boardwalk® MWPPFK, Forks, Polypropylene, White, 1000/Carton (MWPPFK)
- BOARDWALK ®, Forks, Polystyrene, White, 100/Box (BWKFORKBX)
- BOARDWALK , Sporks, Polypropylene, White, 1000/Carton (MWPPSPK)
- BOARDWALK Mediumweight Polystyrene Cutlery, Knife, White, PK100 PK (BWK KNIFEMWPS)
- BOARDWALK Boardwalk® BWK6KITMW, Wrapped Cutlery Kit, Plastic, White, 250/Carton (FK-FSKW-NSP-LAG)
- CREATIVE CONVERTING 318869 7 1/8in Fresh Mint Green Heavy Weight Plastic Fork, 24PK (999FORKMT)
- Boardwalk Disposable Cutlery