Shop All Food Containers
Boardwalk
Food Pan, Full Size, PK50
Mfr # BWKSTEAMFLDP
Zoro # G4897101
product price: $95.29
/pk 50, $1.91/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 20-3/4 in
- Overall Width (In.) 12 13/16 in
- Overall Depth (In.) 3 3/16 in
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKSTEAMFLDP
- Zoro # G4897101
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 20-3/4 in |
Overall Width (In.) | 12 13/16 in |
Overall Depth (In.) | 3 3/16 in |
Overall Height (In.) | 20 3/4 in |
Overall Width | 12 13/16 in |
Overall Depth | 3 3/16 in |
Overall Length | 20 3/4 in |
Details
Color | Silver |
Material | Aluminum |
For Use With | Food |
Item | Food Pan |
Type | Stackable |
Product Type | Food Pan |
Freezer Safe | No |
Compatible Pan Type | Full Size |
Oven Safe | No |
Dishwasher Safe | No |
Pan Shape | Rectangular |
NSF Certified | No |
Anti-Jam | No |
Description
Food Pan, Overall Depth 3 3/16 in, Overall Length 20 3/4 in, Pan Shape Rectangular, NSF Certified No, Overall Width 12 13/16 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Compatible Pan Type Full Size, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Red Lift Hd Faucet Repair Kit (28706.0004)
- WILBUR CURTIS Canister, 4Lb Pc-D'S (CA-1000-06-P)
- 5280 CULINARY Bbq Rub Cluck 8Oz (CLUCKRUB-CS)
- OLD BAY Old Bay Crab Cake Classic, PK12 (901001)
- BOARDWALK Molded Fiber Food Containers, Hinged-Lid, 1-Comp, 9 x 9, White, PK200 (BWKHINGEWF1CM9)
- BOARDWALK Paper Food Baskets, 6 oz Capacity, 3.78 x 4.3 x 1.08, Red/White, 1000PK (BWK30LAG040)
- BOARDWALK Bagasse Molded Fiber Food Container, Hinged-Lid, 1-Comp 9x6, Wt, PK250 (BWKHINGEWFHG1C9)
- SPRING USA Condiment Cylinder w/Lid, 1.6 qt. (M8469-20)
- CAMBRO 18 qt Food Storage Container (RFS18PP190)
- RUBBERMAID Ingredient Bin 21 Rubwhite For - Part# 3600-88 (3600-88)
- PUR Regular Mouth Canning Lid , 12PK (64012)
- Boardwalk Food Containers