Shop All Mops
Boardwalk
Finish Mop, White, Lambswool, BWK4516
Mfr # BWK4516
Zoro # G4053285
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 16 in
- Mop Head Color White
- Mop Head Material Lambswool
- Mop Type Finish Mop
- Material Lambswool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 16 in |
Details
Mop Head Color | White |
Mop Head Material | Lambswool |
Mop Type | Finish Mop |
Item | Finish Mop |
Material | Lambswool |
Color | White |
Includes | Includes one pad. |
For Use With | Lambswool Wax Applicators |
Application | Floor Maintenance |
Weight | 1.6 lbs |
Description
Boardwalk® Mop Head, Applicator Refill Pad, Lambswool, 16-Inch, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS All Purpose Cleaner, 22 oz. Bottle, 6 PK (93306)
- BOARDWALK 60 gal Trash Bags, 47 in x 38 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 519)
- ODOBAN Air Freshner, Size, 1 gal., Lavender, PK4 (977562-G4)
- DIVERSEY Foaming Acid Restroom Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (95325322)
- BOARDWALK Finish Mop, White, Lambswool, BWK4514 (BWK4514)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton, PK12 (BWK524C)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, BWK503GNEA (BWK503GNEA)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK4024CCT (BWK4024CCT)
- BOARDWALK Looped-End Wet Mop, White, Cotton (BWK424CEA)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50020S (BWKCD50020S)
- LAVEX 18'' Blue Microfiber Hook & Loop Scrubbing Wet Mop Pad (274MFFMS18BL)
- Boardwalk Mops