Shop All Rags & Towels
Boardwalk
EPS Towels, Unscented, 13 x 21, Blue, PK150
Mfr # BWK-F420QCB
Zoro # G4593265
product price: $37.19
/pk 150, $0.25/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Blue
- Size 13 x 21
- Color Blue
- Weight 4.64 lbs
- Used On Laminate; Metal; Tables; Tile; Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK-F420QCB
- Zoro # G4593265
- UPC # 10075289552882
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 13 x 21 |
Width | 13" |
Length | 21" |
Details
Material | Blue |
Item | Towels & Wipes |
Color | Blue |
Weight | 4.64 lbs |
Used On | Laminate; Metal; Tables; Tile; Wood |
Packaging Type | Dispenser Box |
Type | Food Wipes |
For Use With | Sanitizers |
Paper Towel Type | Food Wipes |
Recommended For | Bacteria; Food Particles; Grease; Soap Scum |
Wipes Application | Laminate; Metal; Tables; Tile; Wood |
Fragrance | Unscented |
Wipes per Container | 150 |
Ply | 1 |
Effective to Remove | Bacteria; Food Particles; Grease; Soap Scum |
Application | Countertops; Food Contact Surfaces; Kitchenware |
Description
Boardwalk® EPS Towels, Unscented, 13 x 21, Blue, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVRIHOLDER Evriholder Magic Holder Broom & Mop Organizer MH-5 (MH-5)
- STRUCTRON Street Broom, 18", 60" Yellow Alm Handle (82118)
- NOBLES/TENNANT WHEEL - DRIVE WHEEL 410-6 TIRE AND RIM, PNEUMATIC, BLACK RIM (1059450)
- TELEBRANDS Hurricane Spin Mop (7384-2)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Blue, PK24 (2164038)
- BOARDWALK Lightweight Microfiber Cleaning Cl, PK24 (1889797)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Green, 12PK (BWKMFKG)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Green, PK24 (2164037)
- GOJO Scrubbing Towels, Citrus, 12 inL, 10.5 inW (6396-06)
- KIMBERLY-CLARK PROFESSIONAL Microfiber Cloth Wipe 15-3/4" x 15-3/4", Yellow (83610)
- MONARCH Terry Polishing Hand Towel Red , 12PK (N030-R1627-4)
- Boardwalk Rags & Towels