Shop All Polishing and Dusting
Boardwalk
Dust Mop Treatment, Pine Scent, 18 oz Aerosol
Mfr # BWK352AEA
Zoro # G6101713
product price: $12.05
/ea
$12.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Pine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK352AEA
- Zoro # G6101713
- UPC # 749507991403
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Aerosol Spray |
Fragrance | Pine |
Description
Boardwalk® Dust Mop Treatment, Pine Scent, 18 oz Aerosol
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene (PIG228)
- DAWN ULTRA DSH SOAP 70OZ (80736890)
- GOJO 2,000 mL Personal Soaps 4 PK (7282-04)
- RUBBERMAID COMMERCIAL Tile/Grout Brush, Black, 12 PK (RCP9B5600BKCT)
- BOARDWALK Furniture Polish, Lemon, 19oz Aerosol (BWK346AEA)
- BOARDWALK Furniture Polish, Lemon, 19oz Aerosol, PK12 (BWK346ACT)
- BOARDWALK Dust Mop Treatment, Pine Scent, 18oz Aerosol, PK12 (BWK352ACT)
- DIVERSEY Furniture Polish, 32 oz., 32 oz., Lemon (4995480)
- PLEDGE Furniture Polish, Lemon, 14.2 oz, Aerosol (301168)
- PLEDGE Furniture Polish, Revive Moisturizing Oil, 14.2 oz Can, PK6 (697264)
- MRS. MEYERS CLEAN DAY Mrs. Meyers Clean Day 1697093 16 oz Mum Multi-Surface Cleaner Liquid- pack of 6 (1697093)
- Boardwalk Polishing and Dusting