Shop All Mops
Boardwalk
Dust Mop, Natural, Cotton
Mfr # BWK1618
Zoro # G4053050
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 18w x 5d
- Mop Head Color Natural
- Mop Head Material Cotton
- Mop Type Dust Mop
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 18w x 5d |
Details
Mop Head Color | Natural |
Mop Head Material | Cotton |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Natural |
Material | Cotton |
Includes | One dust mop |
Application | Floors |
Weight | 0.75 lbs |
Description
Boardwalk® Disposable Dust Mop Head, Cotton, 18w x 5d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 32 Gallon Blue (240460BLB)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRB150M)
- JFLINT Mr Hard Water Protectant Sealant 12 Gallon (SEAL - 164)
- THRIFT MARKETING 6 lbs Thrift Drain Cleaner (TH601415)
- BOARDWALK Medium Wet Mop, Green, Microfiber, PK12 (BWKMWTMGCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2024CEA (BWK2024CEA)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2020CCT (BWK2020CCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWKCM02032S (BWKCM02032S)
- BOARDWALK 5 in Looped-End Wet Mop, Orange, Cotton/Synthetic, PK12, BWK502OR (BWK502OR)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1036 (BWK1036)
- UNISAN 54 in L Deck Mop, White/Oak, Cotton, PK6 (UNS 124C)
- Boardwalk Floor Mops, Buckets & Wringers