Shop All Mops
Boardwalk
Dust Mop, Green, Microfiber, PK12
Mfr # BWKMFD185GF
Zoro # G4051815
product price: $75.49
/pk 12, $6.29/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 18 in x 5 in
- Mop Head Color Green
- Mop Head Material Microfiber
- Mop Type Dust Mop
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 18 in x 5 in |
Details
Mop Head Color | Green |
Mop Head Material | Microfiber |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Green |
Material | Microfiber |
Features | Washable |
Application | Floor Maintenance |
For Use With | Boardwalk® AMFMF185, THBF60 |
Weight | 2.28 lbs |
Description
Boardwalk® Microfiber Dust Mop Head, 18 x 5, Green, 1 Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 10-quart Sanitizing Caddy, 8" H, Yellow (RCP9T8200YWCT)
- INNOVATIVE PRODUCTS OF AMERICA Contact Cleaner, 5.75 oz., Aerosol Can (8035A)
- LAVEX 35 Qt. Gray Mop Bucket & Side Press Wringer Combo (274MOPBCKTGY)
- GENUINE JOE Bag, Hd, 33Gl, 33X40, 16Mc, C250 250PK (GJO02855)
- BOARDWALK Dust Mop, White, Cotton/Synthetic (BWK1636)
- BOARDWALK 5 in Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK552 (BWK552)
- BOARDWALK Looped-End Dust Mop, Blue, Cotton/Synthetic, BWK1136 (BWK1136)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK120C (BWK120C)
- BOARDWALK 60 in L Cut-End Mop Kit, Natural, Cotton (BWK5324C)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK132C (BWK132C)
- MICROFIBER TECHNOLOGIES Flat Mop Pad, Hook-and-Loop Connection, Red, Microfiber, PK12 (LWRS18)
- Boardwalk Floor Mops, Buckets & Wringers