Shop All Mops
Boardwalk
Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1436
Mfr # BWK1436
Zoro # G4052831
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 36 in x 5 in
- Mop Head Color Black
- Handle Color Black
- Mop Connection Type Clip-On
- Mop Head Material Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 36 in x 5 in |
Width | 36" |
Size | 36" x 5" |
Depth | 5 in |
Details
Mop Head Color | Black |
Handle Color | Black |
Mop Connection Type | Clip-On |
Mop Head Material | Zinc Plated |
Handle Material | Zinc Plated |
Mop Type | Dust Mop |
Item | Dust Mop |
Material | Zinc Plated |
Color | Black |
Application | Bare Floors |
Weight | 2 lbs |
Description
Boardwalk® Clip-On Dust Mop Frame, 36w x 5d, Zinc Plated
- •Rust-resistant 1/4" wire with rounded ends.
- •Accepts Clip-On Handle (sold separately).
- •Frame is powder coated for strength and durability.
- •Dust mop head and handle sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTS TUFF Scot's Tuff Pro FoamDry 2X Plus Oxy Encapsulating Low-Moisture Cleaner (B8662)
- EUREKA / SANITAIRE UPRIGHT - MAGNET STRIP - 12 in. (62357A)
- PROTEAM Restaurant Tool Kit (100727)
- ZEP Quick Clean, Disinfectant, 32oz, PK12 (ZUQCD32)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1424 (BWK1424)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1460 (BWK1460)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWKCM20016 (BWKCM20016)
- BOARDWALK 48 in L Deck Mop, White, Rayon, PK6, BWK112R (BWK112R)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2020CEA (BWK2020CEA)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2016CCT (BWK2016CCT)
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, 2504-SPH-MFP-11G (2504-SPH-MFP-11G)
- Boardwalk Floor Mops, Buckets & Wringers