Shop All Dusters
Boardwalk
Dust Cloths, 18 x 24, Yellow, PK500
Mfr # BWKDSMFPY
Zoro # G7733273
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Material Resin-Bonded Polyester Rayon; Mineral Oil
- Width 18"
- Suggested Cleaning Application Furniture; Paneling
- Features Ten Bags of 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 24" |
Width | 18" |
Details
Item | Towels & Wipes |
Material | Resin-Bonded Polyester Rayon; Mineral Oil |
Suggested Cleaning Application | Furniture; Paneling |
Features | Ten Bags of 50 |
Color | Yellow |
Net Weight | 10.89 lbs |
Number of Pieces | 500 |
Dirt Types | Dust |
Towel/Wipe Type | Dust Cloth |
Packaging | Box |
Applicable Material | Wood; Leather; Vinyl |
Description
Boardwalk® Dust Cloths, 18 x 24, Yellow, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO White T-Shirt No. 8 Bag (10526PB)
- DIVERSEY Sanitizer, Portion Measuring Bottle, Bland, 2 PK (100965932)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (104801)
- BLACK SWAN Premier Plunger 5-1/2" CUP X 9" Handle (20450)
- BOARDWALK Professional Ostrich Feather Duster, 13" Handle (BWK23FD)
- BOARDWALK Professional Ostrich Feather Duster, 16" Handle (BWK28GY)
- BOARDWALK Professional Ostrich Feather Duster, 16" Handle (BWK31FD)
- BOARDWALK Retractable Feather Duster, Black Plastic Handle Extends 9" to 14" (BWK914FD)
- BOARDWALK TrapEze Disposable Dusting Sheets, 8 x 125 ft, White, 250 Sheets/Roll (582508)
- BOARDWALK MicroFeather Duster Telescopic Handle, 36" to 60", Blue (BWK638)
- DUST-OFF Compressed Gas Duster, 10 oz (FALDPSXL)
- Boardwalk Dusters