Shop All Automotive Brushes & Vacuums
Boardwalk
Dual-Surface Vehicle Brush, 10" Long, Brown
Mfr # BWK8420
Zoro # G5237749
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Length 10"
- Bristle Material Polypropylene
- Handle Material Plastic
- Material Polypropylene
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK8420
- Zoro # G5237749
- UPC # 749507984672
- Country of Origin Sri Lanka
- Category Automotive Brushes & Vacuums
Dimensions
Brush Length | 10" |
Length | 10" |
Details
Bristle Material | Polypropylene |
Handle Material | Plastic |
Material | Polypropylene |
Bristle Color | Black |
Item | Cleaning Brushes |
Description
Boardwalk® Dual-Surface Vehicle Brush, 10" Long, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 49728 (49728)
- LISLE RADIATOR HOSE SPOON SET 2PC (LI82130)
- ESCO EQUIPMENT Jack Stand W/Cushion, 3 tons (10498)
- SATCO 20W MR16 Halogen Light Bulb - Medium Base - Clear Finish (S4623)
- BOARDWALK Polystyrene Vehicle Brush w/Vinyl Bumper, 2 1/2" Bristles, 10" Brush (BWK8410)
- CARRAND Heavy Duty Wash Brush Head Only, 10" Wide (CRD93111)
- SURE SHOT Sure-Fil, Auto Filling System For Model M (S455A)
- CAMCO COLLAPSIBLE WASH BUCKET, RECTANGULAR (42973)
- VIKAN Car Interior Brush, Transport Line (631559)
- HTI Dual Ended Wheel (921)
- SURE SHOT Sure-Fil, Auto Filling System For Model A (S400A)
- Boardwalk Automotive Brushes & Vacuums