Shop All Disposable Cups and Lids
Boardwalk
Disposable Hot Cup, 8 oz, White, PK1000
Mfr # WHT8HCUP
Zoro # G5094669
product price: $59.89
/pk 1000, $0.06/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 8 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # WHT8HCUP
- Zoro # G5094669
- Country of Origin China
- Category Disposable Cups and Lids
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number BWKHOTBL8, FSC Certified No, Material Paper, Maximum Capacity 8 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Individually Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING 30A 250V 3Ph Receptacle L15-30 (2726)
- CREATIVE CONVERTING Cow Print Plastic Tablecloth, 108"x54", 6PK (329659)
- TRAULSEN Bracket, Fan Motor (SK7016083700)
- HAROLD IMPORT CO Plate Simmer W/Handle (99134)
- BOARDWALK Translucent Plastic Cold Cups, 7oz, Polypropylene, PK2500 (BWKTRANSCUP7CT)
- BOARDWALK Clear Plastic Cold Cups, 12 oz, PET, PK1000 (PET12)
- BOARDWALK Souffle/Portion Cups, 5.5 oz Polypropylene, Translucent, 2500PK (BWKPRTN55TS)
- BOARDWALK Hot Cup Lids, Fits 8 oz Hot Cups, White, PK1000 (HOTWH8)
- BOARDWALK Deerfield Hot Cup Lids for 10oz - 20oz Cups, White, Plastic, PK1000 (BWKDEERHLIDW)
- BOARDWALK Deerfield Printed Paper Cold Cups, 12 oz, PK1000 (BWKDEER12CCUP)
- DART Conex Complements 550PC 5.5 oz. Clear Plastic Souffle / Portion Cup, 125PK (999550PC)
- Boardwalk Disposable Cups and Lids