Shop All Disposable Plates and Bowls
This Product is Discontinued
Boardwalk
Disposable Bowl, 12 oz, 8 1/2 in D, PK1000 (Discontinued)
Mfr # BWKBOWLWF12
Zoro # G4585723
Free Shipping & Returns
This Product is Discontinued
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Fiber
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWKBOWLWF12
- Zoro # G4585723
- UPC # 749507001218
- Country of Origin Multiple
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6 1/4 in |
Depth | 8 1/2 in |
Description
Disposable Bowl, Bio-Based Yes, BPI Certified No, Capacity 12 oz, Coating/Lining Uncoated/Unlined, Color White, Compatible Manufacturer Lid Part Number Not Applicable, Compostable Commercially Compostable, Depth 8 1/2 in, Diameter 6 1/4 in, Freezer Safe Yes, FSC Certified No, Material Fiber, Microwave Safe Yes, Pattern Patternless, Recyclable Yes, SFI Certified No, Label Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Wrapped or Unwrapped Unwrapped
Restrictions
- This item has been restricted from sale in the following states: NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.