Shop All Hand Soap & Lotion Dispensers
Boardwalk
Dispenser, Soap/Sanitizer, 900mL, Black
Mfr # BWKSH900SBBW
Zoro # G7261228
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black Pearl
- Height 12"
- Width 5.5"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKSH900SBBW
- Zoro # G7261228
- UPC # 749507987086
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 12" |
Width | 5.5" |
Depth | 4" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | Black Pearl |
Standards | ADA Compliant |
Capacity | 900 mL |
Type | For Liquids |
For Use With | Bulk Foam Soap; Liquid/Lotion Soap; Sanitizer |
Mounting | Wall |
Description
Soap Dispensers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNIPER SNiPER Hospital Disinfectant, Odor Eliminator & All-Purpose Cleaner, 32oz Spray (S-32-12)
- RUBBERMAID COMMERCIAL Executive Brute Caddy Bag, Black (1867533)
- PREMIER 3X7 Row Zpro Wire Brsh Stnls Ar10202 (10202)
- MEGUIARS Hotshine Reflct Tire15Oz (G18715)
- BOARDWALK Rely Hybrid Foam Soap Dispenser, 900 mL, 5.25" x 4" x 12", Black Pearl (SHF900SBBW)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, Chrome/Black (5271-06)
- PURELL Dispenser, Hand Sanitizer, Touch-Free (1926-01-DLY)
- PURELL Touch-Free Soap Dispenser 1200mL - Graphite (7734-01)
- TOUGH GUY Soap, Conditioner Dispenser White Wall (1DYE1)
- PURELL Soap Refills, Foam, f/CS4 Dispenser, 1250ml, , Clear, PK 4 (GOJ511204)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, Black/Chrome, PK8, 8PK (TF2CHR)
- Boardwalk Hand Soap & Lotion Dispensers