Shop All Disposable Plates and Bowls
Boardwalk
Disp Plastic Plate, 9 in, Black, PK500
Mfr # BWKPLTHIPS9BL
Zoro # G3457712
product price: $62.39
/pk 500, $0.12/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Plate Size 9 in
- Disposable Foodware Color Black
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKPLTHIPS9BL
- Zoro # G3457712
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 9 in |
Diameter | 9" |
Width | 9" |
Description
Disposable Plastic Plate, Bio-Based No, BPI Certified No, Coating/Lining Uncoated/Unlined, Color Black, Compostable Not Compostable, Diameter 9 in, Disposable Plate Size 9 in, FSC Certified No, Length Not Applicable, Material Plastic, Microwave Safe No, Number of Compartments 1, Pack Count 500, Packs per Case 1, Pattern Patternless, Plate Type Dinner Plate, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT AIR FLOW SWITCH PKG (70270901P)
- UNCOMMON THREADS South Beach Royal MD (0415-2003)
- GARLAND Pilot Valve 1/8 Mpt X 3/16 Cc (1150092)
- SCOTSMAN Jet Top (2184100)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, White, PK500 (PLHIPS10WH)
- BOARDWALK Deerfield Printed Paper Plates, 9" Dia, Coated/Soak Proof, PK1000 (BWKDEER9PLT)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10", 3 Compartments, White, PK500 (PLTHIPS10WH3)
- BOARDWALK Disp Plastic Plate, 6 in, Black, PK1000 (PLTHIPS6BL)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 9" Diameter, White, PK500 (PLTHIPS9WH)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 6" Diameter, White, PK1000 (PLTHIPS6WH)
- CREATIVE CONVERTING 50112B 10in Emerald Green Paper Plate, 24PK (999PP10GR)
- Boardwalk Disposable Plates and Bowls