Shop All Multi-Purpose Wipes
This Product is Discontinued
Boardwalk
Disinfecting Wipes, Canister, 75 Wipes, Lemon, 3 PK (Discontinued)
Mfr # 87-225MPL956
Zoro # G5430997
This Product is Discontinued
Key Features
- Number of Sheets 75
- Container Type Canister
- Containers per UOM 3
- Fragrance Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # 87-225MPL956
- Zoro # G5430997
- UPC # 749507989431
- Country of Origin United States
- Category Multi-Purpose Wipes
Details
Number of Sheets | 75 |
Container Type | Canister |
Item | Disinfecting Wipes |
Containers per UOM | 3 |
Fragrance | Lemon |
Description
Disinfecting Wipes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.