Shop All Disposable Napkins
Boardwalk
Dinner Napkin, 2-Ply, 17 x 15, White, 3000PK
Mfr # BWK8308
Zoro # G305674576
product price: $62.15
/pk 3000, $0.02/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type Dinner
- Ply 2
- Length 15"
- Pack Count 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK8308
- Zoro # G305674576
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 15" |
Width | 17" |
Details
Item | Napkins |
Color | White |
Napkin Fold Type | Dinner |
Napkin Style | Dinner |
Ply | 2 |
Pack Count | 100 |
Packs per Case | 100 |
Disposables Product Grouping | Dinner |
Material | Paper |
Description
Economical paper napkins offer reliable performance at a value price. Boardwalk's paper napkins are perfect for daily use and all hosting occasions when it's more practical and safer to use disposable napkins. The napkins are composed of white textured paper are absorbent, yet conveniently sized and easy-to-grab when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo:Angle Latch Protector 210 - DU / Black (ALP-210-DU)
- ALLPOINTS Glide, Metal Boot , F/ 5/8" Rd (1211032)
- STAR MANUFACTURING Limit Switch (200542)
- DOMINO Domino Granulated Sugar 10lbs, PK4 (403130)
- BOARDWALK Office Packs Lunch Napkins, 1-Ply, 12 1/2 x 11 1/2, White, PK400 (2091)
- BOARDWALK Lunch Napkin, 1/4 Fold, 1 Ply, White, PK6000 (BWK 8310)
- BOARDWALK Tallfold Dispenser Napkin, 12 x 7, White, PK10000 (BWK 8302)
- CASCADES PRO Select Dinner Napkins, 1-Ply, 16 x 15 1/2, Natural, PK3000 (N055)
- GEN Dinner Napkins, 2-Ply, 14.50"W x 16.50"D, White, PK3000 (GEN15X17DIN)
- CASCADES PRO Napkin, Tandem, T400 32PK (CSDT400)
- HOFFMASTER 7.5" x 4.25" Seasonal Printed Dinner Napkins PK 1000 PK (831216)
- Boardwalk Disposable Napkins