Shop All Disposable Cups and Lids
This Product is Discontinued
Boardwalk
Deerfield Printed Paper Cold Cups, 16 oz, PK1000 (Discontinued)
Mfr # BWKDEER16CCUP
Zoro # G4585224
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Paper
- Type Cold
- Capacity 16 oz
- Color White/Yellow/Green/Purple
- For Use With Boardwalk® Deerfield® Cold Cup Lids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKDEER16CCUP
- Zoro # G4585224
- UPC # 10749507986420
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Material | Paper |
Type | Cold |
Capacity | 16 oz |
Color | White/Yellow/Green/Purple |
For Use With | Boardwalk® Deerfield® Cold Cup Lids |
Description
Boardwalk® Deerfield Printed Paper Cold Cups, 16 oz, 50 Cups/Pack, 20 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.