Shop All Sponges and Scouring Pads
Boardwalk
Deep Scrub Pads, 28 x 14, Maroon, 10PK
Mfr # 7100151257
Zoro # G608997105
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Width 28"
- Material Non-Woven Nylon Fiber
- Color Maroon
- Used On Finished Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # 7100151257
- Zoro # G608997105
- Country of Origin Thailand
- Category Sponges and Scouring Pads
Dimensions
Length | 14" |
Width | 28" |
Details
Item | Floor Pads |
Material | Non-Woven Nylon Fiber |
Color | Maroon |
Used On | Finished Floors |
Application | Scrubbing |
Description
Heavy-duty scrubbing prior to recoating. Removes top layers of finish using water or neutral cleaner. Conventional speed 175-600 RPM.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED GENERAL SUPPLY CO Towel-Hwd-800Ft-Wh (GEN1820)
- HUSKY Contractor Trash Bags, 42 gal, 2 ft 9 in x 4 ft, 3 mil, Heavy Duty, Black, 22 Pack (HK42WC022B)
- KLEEN HANDLER 48" Commercial Dust Mop Frame, Silver (KHES-MDMF-48)
- SENSORFLO Soap Disp, SLVR, 2,000 mL, 6 3/8 inD (SFS-9000)
- BOARDWALK Medium Duty Scour Pad, Green, 6 x 9, PK20 (96BWK GP)
- BOARDWALK Light-Duty White Pad, 4 x 10, PK20 (8440BWK)
- BOARDWALK Light Duty Scour Pad, White, 6 x 9, PK20 (98BWK LD)
- BOARDWALK Scrubbing Sponge, Light Duty, 3.6x6.1, 0.7" Thick, Yellow/White, PK20 (63BWK LD)
- BOARDWALK Extra Heavy-Duty Scour Pad, 3 1/2 x 5, Blue/Gray, PK20 (88BWK HD)
- BOARDWALK Medium Cellulose Sponge, 3 2/3 x 6 2/25", 1.55" Thick, Yellow, PK24 (C31BWK)
- 3M COMMERCIAL Sponge, Scrub, Hvydty, PK3 (HD3)
- Boardwalk Sponges and Scouring Pads