Shop All Sponges and Scouring Pads
Boardwalk
Deep Scrub Pads, 20 x 14, Maroon, 10PK
Mfr # 7100151258
Zoro # G508997106
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14"
- Width 20"
- Material Non-Woven Nylon Fiber
- Color Maroon
- Used On Finished Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # 7100151258
- Zoro # G508997106
- Country of Origin Thailand
- Category Sponges and Scouring Pads
Dimensions
Length | 14" |
Width | 20" |
Details
Item | Floor Pads |
Material | Non-Woven Nylon Fiber |
Color | Maroon |
Used On | Finished Floors |
Application | Scrubbing |
Description
Heavy-duty scrubbing prior to recoating. Removes top layers of finish using water or neutral cleaner. Conventional speed 175-600 RPM.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLARKE Upright Vacuum Cleaner, 112 120VAC , (107407690)
- RENOWN 20 lbs. Cherry Para Block (B1-20-C-P/REN03006-FR)
- CAMCO 30x32 Wash Machine Pan (20752)
- COOL KITCHEN 01314 Loop Finish Mop Head - Large (CO138683)
- BOARDWALK Medium Duty Scour Pad, Green, 6 x 9, PK20 (96BWK GP)
- BOARDWALK Boardwalk® Light Duty Scour Pad, White, 6 X 9, 20/Carton (198)
- BOARDWALK Medium-Duty Blue Pad, 4 x 10, PK20 (BWK402)
- BOARDWALK Deep Scrub Pads, 20 in. Diameter, Maroon, 10PK (7100151260)
- BOARDWALK Light Duty Scour Pad, White, 6 x 9, PK20 (98BWK LD)
- BOARDWALK Light-Duty White Pad, 4 x 10, PK20 (8440BWK)
- JACKS Scrub Sponge Large (1579)
- Boardwalk Sponges and Scouring Pads