Shop All Sponges and Scouring Pads
Boardwalk
Deep Scrub Pads, 20 in. Diameter, Maroon, 10PK
Mfr # 7100151260
Zoro # G808997103
product price: $72.79
/pk 10, $7.28/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Nylon Fiber
- Color Maroon
- Used On Finished Floors
- Application Scrubbing
- Diameter 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 7100151260
- Zoro # G808997103
- Country of Origin Thailand
- Category Sponges and Scouring Pads
Dimensions
Diameter | 20" |
Details
Item | Floor Pads |
Material | Non-Woven Nylon Fiber |
Color | Maroon |
Used On | Finished Floors |
Application | Scrubbing |
Description
Heavy-duty scrubbing prior to recoating. Removes top layers of finish using water or neutral cleaner. Conventional speed 175-600 RPM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE-SPRAYWAY Germicidal Disinfectant Cleaner, 20 oz. Aerosol Can, Unscented (CL873)
- SCOTCH-BRITE Lint Roller, Heavy-Duty Handle, 30 Sheets/Roller, PK24 PK (836MRCS-30)
- GOLDEN STAR 18 in Mop Head, Gray, Microfiber, PK3 (AMM18HDBWA-3PK)
- NOBLES/TENNANT FILTER - 5680/5700 (370113)
- BOARDWALK Medium Cellulose Sponge, 3 2/3 x 6 2/25", 1.55" Thick, Yellow, PK24 (C31BWK)
- BOARDWALK Light-Duty White Pad, 4 x 10, PK20 (8440BWK)
- BOARDWALK Light Duty Scour Pad, White, 6 x 9, PK20 (98BWK LD)
- BOARDWALK Medium Duty Scour Pad, Green, 6 x 9, PK20 (96BWK GP)
- BOARDWALK Medium-Duty Blue Pad, 4 x 10, PK20 (BWK402)
- BOARDWALK Extra Heavy-Duty Scour Pad, 3 1/2 x 5, Blue/Gray, PK20 (88BWK HD)
- SCOTCH-BRITE Multipurpose Scrub Sponge, 4-1/2"x2-3/4", Blue, PK 8 (MMMMP3CT)
- Boardwalk Sponges and Scouring Pads