Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Rayon, PK12, BWKRM32016
Mfr # BWKRM32016
Zoro # G4053260
product price: $88.55
/pk 12, $7.38/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 16 oz
- Mop Head Color White
- Mop Head Material Rayon
- Mop End Type Cut
- Mop Style Cut-End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 16 oz |
Details
Mop Head Color | White |
Mop Head Material | Rayon |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White |
Material | Rayon |
For Use With | Boardwalk® 834 |
Application | Floors |
Weight | 12 lbs |
Description
Boardwalk® Cut-End Lie-Flat Mop Head, Rayon, 16oz, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 60" Tapered Squeegee Handle, Natural, Wood (4026200)
- DQB 10" Deck Scrub Brush (08755)
- SANITAIRE TRADITION Upright Vacuum with Shake-Out Bag, 16 lb, Red (SC684G)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR43)
- BOARDWALK Dust Mop, Natural, Cotton (BWK1618)
- BOARDWALK Finish Mop, White, Lambswool, BWK4516 (BWK4516)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK2024RCT (BWK2024RCT)
- BOARDWALK Looped-End Dust Mop, Blue, Cotton/Synthetic, BWK1136 (BWK1136)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWK232C (BWK232C)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Microfiber, PK12, BWKMWTMBCT (BWKMWTMBCT)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 16oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGD25206WH00 (FGD25206WH00)
- Boardwalk Floor Mops, Buckets & Wringers