Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Rayon, PK12, BWK724RCT
Mfr # BWK724RCT
Zoro # G4051605
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 24 oz
- Mop Head Color White
- Mop Head Material Rayon
- Mop End Type Cut
- Mop Style Cut-End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mop Pad Size | 24 oz |
Details
Mop Head Color | White |
Mop Head Material | Rayon |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Rayon |
Color | White |
Application | Floors |
For Use With | UNISAN 834 |
Features | Washable |
Weight | 18 lbs |
Description
Boardwalk® Cut-End Lie-Flat Wet Mop Head, Rayon, 24oz, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY 12 in Sweep Broom (LDR5014)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- GUARDAIR Exhaust Silencer Foam (N711)
- BISSELL COMMERCIAL Carpet Cleaner, 52oz, Bottle, 9 to 9.8 pH (49G5-1)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWK232C (BWK232C)
- BOARDWALK Cut-End Wet Mop, White, Polyester/Rayon, PK12, BWKBW2024 (BWKBW2024)
- BOARDWALK Large Looped-End Wet Mop, Blue, Cotton/Rayon/Polyester, PK12 (BWK1800LBDZ)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2024CCT (BWK2024CCT)
- BOARDWALK 1.25 in String Mop, White, Cotton, PK12, BWKCM20024 (BWKCM20024)
- BOARDWALK Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK542CT (BWK542CT)
- LIBMAN COMMERCIAL Big Gator Mop Refill Head, Sponge, PK6 (3959)
- Boardwalk Floor Mops, Buckets & Wringers