Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Rayon, PK12, BWK2032RCT
Mfr # BWK2032RCT
Zoro # G4054563
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size #32
- Mop Head Color White
- Mop Head Material Rayon
- Mop End Type Cut
- Mop Style Cut-End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | #32 |
Details
Mop Head Color | White |
Mop Head Material | Rayon |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White |
Material | Rayon |
Application | Floors |
Weight | 24 lbs |
Description
Boardwalk® Cut-End Wet Mop Head, Rayon, No. 32, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Refillable Sprayer (53M101)
- UNGER Trash Grabber, Squeeze Handle, 51 in L, 4 1/4 in Grabber Opening, Steel, Green (NN140)
- THE PINK STUFF Fruity Scent All Purpose Cleaner Cream 16.9 oz (PICC367125)
- DYMON Cleaners & Detergents, Aerosol Spray, Neutral, 12 PK (08020)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1318 (BWK1318)
- BOARDWALK 60 in L Dust Mop, Looped-End, Blue, Synthetic (BWKHL365BSPC)
- BOARDWALK Looped-End Dust Mop, Blue, Cotton/Synthetic, BWK1118 (BWK1118)
- BOARDWALK Cut-End Wet Mop, White, Polyester/Rayon, PK12, BWKBW2024 (BWKBW2024)
- BOARDWALK 18 in x 5 in Mop, Hook-and-Loop Connection, Blue, Microfiber, PK12 (BWKMFM185BCFDZ)
- BOARDWALK 14 in Wet Mop, White, Lambswool (BWK4414)
- CAROLINA MOP MANUFACTURING Carolina Mop Manufacturing 9083 5 x 24 in. Loop-End Launderable Dust Mop Head (9083)
- Boardwalk Mops