Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Rayon, PK12, BWK2024RCT
Mfr # BWK2024RCT
Zoro # G4053443
product price: $74.99
/pk 12, $6.25/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size #24
- Mop Head Color White
- Mop Head Material Rayon
- Mop End Type Cut
- Mop Style Cut-End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | #24 |
Details
Mop Head Color | White |
Mop Head Material | Rayon |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Rayon |
Color | White |
Application | Floors |
Weight | 15 lbs |
Description
Boardwalk® Cut-End Wet Mop Head, Rayon, No. 24, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROCODILE CLOTH Powerscrub Huge Cloths, 40 Count (6500-040)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 16" Diameter, Green, PK5 (BWK4016GRE)
- RUBBERMAID COMMERCIAL 50 gal Rigid Liners, 18 5/8 in x 34 in, Gray (FG356400GRAY)
- PFISTER Pfister Flange Soap Dspnsr Rz (961-003U)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWK232R (BWK232R)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK120C (BWK120C)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK716CCT (BWK716CCT)
- BOARDWALK 60 in L Cut-End Dust Mop, Natural, Cotton (BWKM365C)
- BOARDWALK Dust Mop, White, Cotton/Synthetic (BWK1636)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2020CCT (BWK2020CCT)
- ABCO PRODUCTS Blended Cotton Synthetic Replacement String Mop Large Loop Mop Head (CLM-303LB20)
- Boardwalk Mops