Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Rayon, BWK716REA
Mfr # BWK716REA
Zoro # G4052725
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 16 oz
- Mop Head Color White
- Mop Head Material Rayon
- Mop End Type Cut
- Mop Style Cut-End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 16 oz |
Details
Mop Head Color | White |
Mop Head Material | Rayon |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White |
Material | Rayon |
Application | Floors |
For Use With | UNISAN 834 |
Weight | 0.95 lbs |
Description
Boardwalk® Cut-End Lie-Flat Wet Mop Head, Rayon, 16oz, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPLAR WOOD 60" Broom Handle, 15/16 in Dia, natural (0360BW)
- RUBBERMAID COMMERCIAL Janitorial Locking Door Kit, 16.25"L, Blk (1995833)
- BLACK SWAN Stack Plunger Cup 4" Cup (20460)
- ENMOTION Green and Fragrance Free Gen2 Moisturizing E3-Rated Foam Sanitizer Dispenser Refill (42334)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK716CEA (BWK716CEA)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2032CCT (BWK2032CCT)
- BOARDWALK Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK542CT (BWK542CT)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK2032RCT (BWK2032RCT)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK120C (BWK120C)
- BOARDWALK 48 in L Deck Mop, White, Rayon, PK6, BWK112R (BWK112R)
- LAVEX 18'' Microfiber Wet Mop Kit with Color-Coded Pads and Mop Bucket (275MF18CMPKT)
- Boardwalk Floor Mops, Buckets & Wringers