Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Rayon, BWK2032R
Mfr # BWK2032R
Zoro # G4051903
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size #32
- Mop Head Color White
- Mop Head Material Rayon
- Mop End Type Cut
- Mop Style Cut-End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | #32 |
Details
Mop Head Color | White |
Mop Head Material | Rayon |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White |
Material | Rayon |
Application | Floors |
Weight | 1.6 lbs |
Description
Boardwalk® Cut-End Wet Mop Head, Rayon, No. 32, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Ph Balance Decreaser 5Lb (67057)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Black, Open Top, Plastic (FG356988BLA)
- PAPERNET DissovleTech Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (410339)
- PROTEAM Power Nozzle Power Cord (106301)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWKRM03024S (BWKRM03024S)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK724CCT (BWK724CCT)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Synthetic, BWK1200LEA (BWK1200LEA)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1318 (BWK1318)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK2032RCT (BWK2032RCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK716CCT (BWK716CCT)
- GOLDEN STAR Mop Head Pocket, Green, Microfiber, PK3 (AMM18PMG-3PK)
- Boardwalk Mops