Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Rayon, BWK2024REA
Mfr # BWK2024REA
Zoro # G4052691
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size #24
- Mop Head Color White
- Mop Head Material Rayon
- Mop End Type Cut
- Mop Style Cut-End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | #24 |
Details
Mop Head Color | White |
Mop Head Material | Rayon |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Rayon |
Color | White |
Application | Floors |
Weight | 1.209 lbs |
Description
Boardwalk® Cut-End Wet Mop Head, Rayon, No. 24, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Sofpull Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 6 PK (26470)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (3ZJK3)
- ONCEN DONE Cleanr Flr Once&Done64Oz (00330806)
- DYMON Odor Absorber, Size 5 gal. (33605)
- BOARDWALK 48 in L Deck Mop, White, Cotton, PK6 (BWK112C)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Microfiber, PK12 (BWKMWTLGCT)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK716RCT (BWK716RCT)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Microfiber, PK12, BWKMWTMBCT (BWKMWTMBCT)
- BOARDWALK Large Looped-End Mop, Blue, Cotton/Synthetic, PK12 (BWKLM30311L)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Cotton/Rayon/Synthetic, BWK1400MEA (BWK1400MEA)
- CHICKASAW DELUXE SPONGE MOP (15053)
- Boardwalk Mops