Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Rayon, BWK2020REA
Mfr # BWK2020REA
Zoro # G4053321
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size #20
- Mop Head Color White
- Mop Head Material Rayon
- Mop End Type Cut
- Mop Style Cut-End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | #20 |
Details
Mop Head Color | White |
Mop Head Material | Rayon |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White |
Material | Rayon |
Application | Floors |
Weight | 0.937 lbs |
Description
Boardwalk® Cut-End Wet Mop Head, Rayon, No. 20, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Concentrated Foaming Oven And Grill Cleaner Degreaser, 32 oz., PK12 (PC-108Q)
- CASCADE Dishwasher Detergent, ActionPacs, Original, WE/GN, PK 125 (PGC80675CT)
- 3M Disinfectant, 1 qt. Bottle, Lemon, 12 PK (TB QUAT)
- VACMASTER 5 gal. Wall Mount Wet/Dry Vac (VWMB508 0101)
- BOARDWALK 48 in L Deck Mop, White, Rayon, PK6, BWK112R (BWK112R)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK716REA (BWK716REA)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK6 (BWKCD50024S)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK2032R (BWK2032R)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWK232C (BWK232C)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1491 (BWK1491)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYL8)
- Boardwalk Floor Mops, Buckets & Wringers