Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Polyester/Rayon, PK12, BWKBW2024
Mfr # BWKBW2024
Zoro # G4051632
product price: $47.99
/pk 12, $4.00/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size #24
- Mop Head Color White
- Mop Head Material Polyester/Rayon
- Mop End Type Cut
- Mop Style Cut-End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | #24 |
Details
Mop Head Color | White |
Mop Head Material | Polyester/Rayon |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Rayon; Polyester |
Color | White |
Application | Floors |
For Use With | Quick Change or Stirrup Style Handles |
Weight | 7 lbs |
Description
Boardwalk® Nonwoven Cut End Edge Mop, Rayon/Polyester, #24, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Caddy Bag for Large Round and Square Trash Cans, PK2 (ALP4777-1-2pk)
- PIK STIK PikStik TelescoPik 30-44" (T3044)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 14 microns, Clear, 250 PK (S404814N)
- BOARDWALK Finish Mop, White, Lambswool, BWK4514 (BWK4514)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1312 (BWK1312)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2016CEA (BWK2016CEA)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50016S (BWKCD50016S)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2024CEA (BWK2024CEA)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, BWK503GNEA (BWK503GNEA)
- BOARDWALK 18 in x 5 in Mop, Hook-and-Loop Connection, Blue, Microfiber, PK12 (BWKMFM185BCFDZ)
- BONA Bona Kemi Usa Inc AX0003495 Microfiber Deep Clean Pad (205149)
- Boardwalk Mops