Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Cotton, PK12, BWK716CCT
Mfr # BWK716CCT
Zoro # G4053364
product price: $73.89
/pk 12, $6.16/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 16 oz
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cut
- Mop Style Cut-End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 16 oz |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White |
Material | Cotton |
Application | Floors |
Features | Washable |
For Use With | UNISAN 834 |
Weight | 12 lbs |
Description
Boardwalk® Cut-End Lie-Flat Wet Mop Head, Cotton, 16oz, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Swiffer Hvy Dty Dust Kit (3700077326)
- SUNNYSIDE Challenger 32 Oz. Cleaner & Degreaser (73732)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240463YL)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1436 (BWK1436)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Cotton/Rayon/Synthetic, BWK1400MEA (BWK1400MEA)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWK732R (BWK732R)
- BOARDWALK 1.25 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK2020B (BWK2020B)
- BOARDWALK Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK542CT (BWK542CT)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton/Synthetic, BWK502WHEA (BWK502WHEA)
- O-CEDAR Ocedar 149334 Microfiber Deck Mop Refill (1453307)
- Boardwalk Mops