Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Cotton, PK12, BWK220CCT
Mfr # BWK220CCT
Zoro # G4052579
product price: $74.99
/pk 12, $6.25/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 20 oz
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cut
- Mop Style Cut-End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 20 oz |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Premium Cotton |
Color | White |
Application | Floors |
Weight | 12 lbs |
Description
Boardwalk® Premium Cut-End Wet Mop Heads, Cotton, 20oz, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Horsehair Tin Ferrule Acid Brush, 3/8" (0007406000)
- BROAN Push Button Timer, 20 Minute (VB20W)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST450 (ST450)
- 3M Deodorizer, 2L Bottle (12L)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK724CCT (BWK724CCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK716CCT (BWK716CCT)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK501BL (BWK501BL)
- BOARDWALK Finish Mop, White, Lambswool, BWK4514 (BWK4514)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton, PK12 (BWK524C)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK724CEA (BWK724CEA)
- MONARCH Scrubbing Wet Flat Mop - 18" Blue , 12PK (M800018B)
- Boardwalk Mops