Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Cotton, PK12, BWK2024CCT
Mfr # BWK2024CCT
Zoro # G4051693
product price: $68.39
/pk 12, $5.70/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size #24
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cut
- Mop Style Cut-End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | #24 |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White |
Material | Cotton |
Application | Floors |
Weight | 18 lbs |
Compatible With | Handle; BWK603, BWK605, BWK620 |
Description
Boardwalk® Cut-End Wet Mop Head, Cotton, No. 24, White 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Orange (53707)
- THEOCHEM 1 gal Liquid Foaming Hand soap 4 PK (101243-99990-7G)
- MR. CLEAN All Purpose Cleaner, 16 oz. Trigger Spray Bottle, Gain® Original Scent, 6 PK (79127)
- SPILFYTER Sorbents, 5 gal, 8 in x 17 in, Universal, Gray, Polypropylene (G-66)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1036 (BWK1036)
- BOARDWALK Looped-End Dust Mop, Blue, Cotton/Synthetic, BWK1118 (BWK1118)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLCT (BWK503BLCT)
- BOARDWALK 1.25 in String Mop, White, Cotton, PK12, BWKCM20024 (BWKCM20024)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Microfiber, PK12 (BWKMWTLGCT)
- BOARDWALK Dust Mop, Natural, Cotton (BWK1618)
- UNISAN 5 in Looped-End Mop Head, White, Cotton/Synthetic, PK12 (UNS 504WH)
- Boardwalk Mops