Shop All Mops
Boardwalk
Cut-End Wet Mop, White, Cotton, PK12, BWK2020CCT
Mfr # BWK2020CCT
Zoro # G4054520
product price: $56.19
/pk 12, $4.68/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size #20
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cut
- Mop Style Cut-End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | #20 |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton |
Color | White |
Application | Floors |
Weight | 11.5 lbs |
Compatible With | Handle; BWK603, BWK605, BWK620 |
Description
Boardwalk® Cut-End Wet Mop Head, Cotton, White, #20, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Red (NSR2720)
- O-CEDAR O-Cedar Flip 58.41 in. L Flat Microfiber/Chenille Mop Refill (145643)
- HONEYWELL SAFETY North Body Fluid Clean Up Kit Bag (552001)
- ALLSTAR PERFORMANCE Allstar Performance ALL78202 8 oz No.2 Novus Plastic Cleaner (ALL78202)
- BOARDWALK 5 in Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK552 (BWK552)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK716RCT (BWK716RCT)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Microfiber, PK12, BWKMWTMBCT (BWKMWTMBCT)
- BOARDWALK Medium Wet Mop, Blue, Microfiber (BWKMWTMB)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWKCM20020 (BWKCM20020)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK220CCT (BWK220CCT)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ58000YL00 (FGQ58000YL00)
- Boardwalk Mops