Shop All Air Fresheners & Odor Eliminators
Boardwalk
Curve Air Freshener, Spiced Apple, Solid, Red, PK10
Mfr # BWKCURVESAP
Zoro # G5165621
product price: $31.49
/pk 10, $3.15/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Box
- Fragrance Spiced Apple
- Color Red
- Cleaner Form Solid
- Cleaner Container Size 44.12 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKCURVESAP
- Zoro # G5165621
- UPC # 749507986935
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 44.12 g |
Size | 44.12 g |
Details
Type | Box |
Fragrance | Spiced Apple |
Color | Red |
Cleaner Form | Solid |
Cleaner Container Type | Box |
Features | Red |
Container Type | Box |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 1.8 lbs |
Description
Boardwalk® Curve Air Freshener, Spiced Apple, Solid, Red, 10/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 50 gal Square Recycling Bin, Open Top, Gloss Brass/Satin Brass, Plastic, 1 Openings (FG395973BLUE)
- SPARTA Color Coded Upright Dustpan, Red (361410EC05)
- WYPALL SANI-PREP Dairy Towels, POP-UP Bx, 1, PK18 (KCC 01772)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, Blue, PK2 (PCS180036-2B)
- BOARDWALK Curve Air Freshener, Mango, Solid, Clear, PK10 (BWKCURVEMAN)
- BOARDWALK Curve Air Freshener, Spiced Apple, Red, PK60 (BWKCURVESAPCT)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle (BWK4824EA)
- BOARDWALK Curve Air Freshener, Mango, Clear, PK60 (BWKCURVEMANCT)
- BOARDWALK Fresh Scent Air Freshener, 10 oz Aerosol Spray, PK12 (1049946)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Blue, PK60 (BWKCURVECBLCT)
- ZEP Odor Control Concentrate, 1Gal, , Fresh Scent, PK 4 (ZPEZUOCC128CT)
- Boardwalk Air Fresheners & Odor Eliminators