Shop All Air Fresheners & Odor Eliminators
Boardwalk
Curve Air Freshener, Spiced Apple, Red, PK60
Mfr # BWKCURVESAPCT
Zoro # G5166705
product price: $172.99
/pk 60, $2.88/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Box
- Fragrance Spiced Apple
- Color Red
- Cleaner Form Solid
- Cleaner Container Size 44.12 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKCURVESAPCT
- Zoro # G5166705
- UPC # 10749507986970
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 44.12 g |
Size | 44.12 g |
Details
Type | Box |
Fragrance | Spiced Apple |
Color | Red |
Cleaner Form | Solid |
Net Weight | 10 lbs |
Container Type | Box |
Application | Odor Control |
Features | Red |
Item | Air Fresheners/Odor Eliminators |
Description
Boardwalk® Curve Air Freshener, Spiced Apple, Red, 10/Box, 6 Boxes/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN Floral Scent Stainless Steel Cleaner & Polish 12 oz Liquid (76)
- PROTEAM 3" Dust Brush (100110)
- APPEAL 1 l Hand Soap Dispenser Black (96347)
- UNGER MonsoonPlus Strip Washer Sleeve, 18 in. (MS450)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Blue, PK60 (BWKCURVECBLCT)
- BOARDWALK Classic Metered Air Freshener Dispenser, 4" x 3" x 9.5", White (BWK908)
- BOARDWALK Fresh Scent Air Freshener, 10 oz Aerosol Spray, PK12 (1049946)
- BOARDWALK Curve Air Freshener, Cucumber Melon, Green, PK60 (BWKCURVECMECT)
- BOARDWALK Curve Air Freshener, Mango, Solid, Clear, PK10 (BWKCURVEMAN)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Solid, Blue, PK10 (BWKCURVECBL)
- ZEP Smoke Odor Eliminator, 16 oz, Spray, Fre (ZUSOE16)
- Boardwalk Air Fresheners & Odor Eliminators