Shop All Air Fresheners & Odor Eliminators
Boardwalk
Curve Air Freshener, Cucumber Melon, Solid, Green, PK10
Mfr # BWKCURVECME
Zoro # G5165673
product price: $33.79
/pk 10, $3.38/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Box
- Fragrance Cucumber Melon
- Color Green
- Cleaner Form Solid
- Cleaner Container Size 44.12 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKCURVECME
- Zoro # G5165673
- UPC # 749507986928
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 44.12 g |
Size | 44.12 g |
Details
Type | Box |
Fragrance | Cucumber Melon |
Color | Green |
Cleaner Form | Solid |
Cleaner Container Type | Box |
Net Weight | 1.8 lbs |
Features | Green |
Item | Air Fresheners/Odor Eliminators |
Container Type | Box |
Application | Odor Control |
Description
Boardwalk® Curve Air Freshener, Cucumber Melon, Solid, Green, 10/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring (19-1500)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, Brown (3A325)
- STAGE2 Alcohol-free foaming hand sanitizer - 1000ML - 4 PK (2XL-224)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze® (19200-00351)
- BOARDWALK Curve Air Freshener, Mango, Clear, PK60 (BWKCURVEMANCT)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Solid, Blue, PK10 (BWKCURVECBL)
- BOARDWALK Classic Metered Air Freshener Dispenser, 4" x 3" x 9.5", White (BWK908)
- BOARDWALK Curve Air Freshener, Spiced Apple, Red, PK60 (BWKCURVESAPCT)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Blue, PK60 (BWKCURVECBLCT)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle (BWK4824EA)
- TOUGH GUY Air Freshener, Vanilla, 10 oz. (2DBZ5)
- Boardwalk Air Fresheners & Odor Eliminators