Shop All Air Fresheners & Odor Eliminators
Boardwalk
Curve Air Freshener, Cucumber Melon, Green, PK60
Mfr # BWKCURVECMECT
Zoro # G5166139
product price: $172.99
/pk 60, $2.88/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Box
- Fragrance Cucumber Melon
- Color Green
- Cleaner Form Solid
- Cleaner Container Size 44.12 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKCURVECMECT
- Zoro # G5166139
- UPC # 10749507986925
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 44.12 g |
Size | 44.12 g |
Details
Type | Box |
Fragrance | Cucumber Melon |
Color | Green |
Cleaner Form | Solid |
Cleaner Container Type | Box |
Net Weight | 10 lbs |
Application | Odor Control |
Container Type | Box |
Item | Air Fresheners/Odor Eliminators |
Features | Green |
Description
Boardwalk® Curve Air Freshener, Cucumber Melon, Green, 10/Box, 6 Boxes/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Floor Protection, 35 in W x 50 ft L, 22 mil, Paperboard, Brown, Non-Adhesive (12375)
- NORTH AMERICAN PAPER CO Proline Restylecurve Trans Blk (91106)
- TOUGH GUY 3 1/4 in Tip, Black, Plastic (1NFH3)
- ROYAL BASKET TRUCKS Laundry Cart, 3.4 cu ft, No Hanger (G27-BKX-W0A-5UNN)
- BOARDWALK Curve Air Freshener, Mango, Clear, PK60 (BWKCURVEMANCT)
- BOARDWALK Curve Air Freshener, Mango, Solid, Clear, PK10 (BWKCURVEMAN)
- BOARDWALK Classic Metered Air Freshener Dispenser, 4" x 3" x 9.5", White (BWK908)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Solid, Blue, PK10 (BWKCURVECBL)
- BOARDWALK Curve Air Freshener, Spiced Apple, Solid, Red, PK10 (BWKCURVESAP)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle, PK12 (DO1406-12ESSN)
- ODOR ASSASSIN Orange Travel Size Orange Scent Odor Control Spray 2.2 oz Liquid (123775)
- Boardwalk Air Fresheners & Odor Eliminators