Shop All Brooms
Boardwalk
Corn/Fiber Lobby Brooms, 36", Gray/Natural, PK12
Mfr # BWKBR10016
Zoro # G5170740
product price: $55.79
/pk 12, $4.65/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 18"
- Bristle Material Corn; Synthetic Fibers
- Handle Material Wood
- Overall Length 36"
- Color Gray/Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 18" |
Overall Length | 36" |
Length | 18" |
Handle Diameter | 0.88 in |
Details
Bristle Material | Corn; Synthetic Fibers |
Handle Material | Wood |
Item | Brooms |
Color | Gray/Natural |
Application | Concrete; Hard Floor; Indoor; Outdoor |
Broom Application | Concrete; Hard Floor; Indoor; Outdoor |
Material | Corn; Synthetic Fibers |
Description
Boardwalk® Corn/Fiber Lobby Brooms, 36", Gray/Natural, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 10"L, 2" Blue Trim Scrub Brush, Replacement Brush Head (1VAD4)
- TOUGH GUY 72 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZD4)
- DUSTLESS TECHNOLOGIES Sleeve Filter, Wet/Dry, Primary Filter, Secondary Filter (13001)
- ORECK Vacuum Bag, Fits Oreck Vacuum U2000RHB Vacuum Models, Dry, Paper, Std, 25 Pack (PK800025)
- BOARDWALK Angler Broom, Plastic Bristles, 53" Wood Handle, Yellow (BWK932AEA)
- BOARDWALK Warehouse Broom, Yucca Corn Fiber Bristles, 56" Length, Natural, PK12 (BWK932YCT)
- BOARDWALK 10 in Sweep Face Broom Heads, Cream (BWK3310)
- BOARDWALK Brooms, 12" L Bristles, 46" L Handle (BWKBRMAXIL)
- BOARDWALK Upright Corn/Fiber Broom, 56", Lacquered Wood Handle, Natural, PK6 (BWKBR10012)
- BOARDWALK 18 in Sweep Face Broom Heads, Natural (BWK20118)
- PFERD 5" Nail Cleaning Brush - Wooden Block - Plastic Fill, 3/4" Trim (89532)
- Boardwalk Brooms