Shop All Brooms
Boardwalk
Corn/Fiber Brooms, Corn/Yucca Bristles, 53.5" Overall Length, Natural, PK6
Mfr # BWKBR10004
Zoro # G303666160
product price: $65.89
/pk 6, $10.98/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 16.5"
- Bristle Material Corn; Yucca
- Overall Length 53.5"
- Broom Handle Diameter 0.94 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 16.5" |
Overall Length | 53.5" |
Broom Handle Diameter | 0.94 in |
Block Width | 4.625 in |
Details
Bristle Material | Corn; Yucca |
Item | Brooms |
Color | Natural |
Broom Handle Material | Wood |
For Surface Texture | Concrete; Hard Floor; Indoor; Outdoor |
Surface Type | Concrete; Hard Floor; Indoor; Outdoor |
Description
Affordably priced, blended fiber-bristle brooms provide professional-grade performance. Nylon cord binding minimizes the potential for straw loss. Wire-wrapped, lacquered wood handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Disinfectant/Sanitizer, 1 gal. Bottle, Sweet Lavender Pine (3310200601001)
- SOFT CARE 1.3L Liquid Deluxe Hand Soap Cartridge (100907878)
- CITRUS MAGIC Fresh Orange Scent Air Freshener Spray 3 oz Aerosol (612112749-6PK)
- UNGER Original Strip Washer w/Green Nylon Handle, White Cloth Sleeve, 10" (WC250)
- BOARDWALK Broom, Plastic/Wood, 54" L, PK12 (BWK916P)
- BOARDWALK 16 in Sweep Face Broom Heads, Brown (BWK73160)
- BOARDWALK Parlor Broom, Yucca/Corn Fiber Bristles, 56", Wood Handle, PK12 (BWK926YCT)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Yellow (BWK951TEA)
- BOARDWALK Warehouse Broom, Yucca/Corn Fiber Bristles, 56" Overall Len, Natural (BWK932YEA)
- BOARDWALK Warehouse Broom, Corn Fiber Bristles, 56" Overall Length, Natural (BWK932CEA)
- FLO-PAC Fine Sweep, 24"W, Plastic Bristle, Blue (367382TC14)
- Boardwalk Brooms