Shop All Brooms
Boardwalk
Corn Broom, Corn Bristles, 56" Overall Length, Natural, PK6
Mfr # BWKBR10003
Zoro # G503666342
product price: $102.99
/pk 6, $17.17/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 16"
- Bristle Material Corn
- Overall Length 56"
- Color Natural
- Broom Handle Material Clear Lacquered Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 16" |
Overall Length | 56" |
Broom Handle Diameter | 1.13 in |
Block Width | 6 in |
Details
Bristle Material | Corn |
Item | Brooms |
Color | Natural |
Broom Handle Material | Clear Lacquered Wood |
For Surface Texture | General Purpose |
Surface Type | General Purpose |
Description
Corn broom provides resiliency, strength, and wear. Bound with double-stitched nylon cord for durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stainless Steel Cleaner Wipes, 6 x 10-1/2", 75 Wipes (24Y902)
- ODOBAN OdoBan Spring Fresh Liquid Air Freshener Gallon (977462-G4)
- RUBBERMAID COMMERCIAL 72 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ75500YL00)
- RAINGUARD Stucco Sealer Quart Super Concentrate (makes 5 gal) (SP-7003)
- BOARDWALK 10 in Sweep Face Broom Heads, Brown (BWK3110)
- BOARDWALK 18 in Sweep Face Broom Heads, Natural (BWK20118)
- BOARDWALK 10 in Sweep Face Broom Heads, White (BWK3210)
- BOARDWALK 24 in Sweep Face Broom Heads, Green (BWK20724)
- BOARDWALK 24 in Sweep Face Broom Heads, Black (BWK20624)
- BOARDWALK 36 in Sweep Face Broom Heads, Gray (BWK20436)
- REMCO 16 in Sweep Face Push Broom, Medium, Yellow (31796/29626)
- Boardwalk Brooms