Shop All Bath and Shower Mats
Boardwalk
Commode Mat 2.0, Rubber, 22.88 x 22, Gray/White, PK6
Mfr # BWKCMGW
Zoro # G7733529
product price: $61.19
/pk 6, $10.20/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray/White
- Length 22"
- Width 22.88"
- Weight 10 lbs
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKCMGW
- Zoro # G7733529
- UPC # 749507986249
- Country of Origin United States
- Category Bath and Shower Mats
Dimensions
Length | 22" |
Width | 22.88" |
Details
Item | Mats |
Color | Gray/White |
Weight | 10 lbs |
Material | Rubber |
Backing | Slip-Resistant |
Description
Boardwalk® Commode Mat 2.0, Rubber, 22.88 x 22, Gray/White, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Bamboo (KG-RTBBOO)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GR-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- ZORO SELECT UltraAtomic Analog Wall Clock, 14" (404-1235UA-SS)
- BOARDWALK Commode Mat 2.0, Absorbant, Rubber, 22 x 22, Black, PK6 (PSCM-P-000I006M-00-21430)
- TENURA Silicone Extreme Grip Mat, Green (Tenura-753750002)
- BRONDELL Nebia Bath Mat Soft Gray (BR-BMAT-SGRA)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Gray (589694OJW)
- ROYAL TRADING Economy Bath Mat, 8614 Bl 18 x 24, 12PK (1021180-WT)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- WEARWELL 2' x 2-2/3' Sanitizing Footbath Mat 1/2 Thick, Black (222.12x24x32BK)
- Boardwalk Bath and Shower Mats