Shop All Disposable Cups and Lids
Boardwalk
Clear Plastic Cold Cups, 12 oz, PET, PK1000
Mfr # PET12
Zoro # G4600642
product price: $79.79
/pk 1000, $0.08/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PET
- Type Cold
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # PET12
- Zoro # G4600642
- UPC # 10749507978234
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PET |
Type | Cold |
Capacity | 12 oz |
Color | Clear |
Description
Boardwalk® Clear Plastic Cold Cups, 12 oz, PET, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Top Rail Breaker-Lt End Dw/Sf (28D35-025B)
- PITCO Tube Screen 13-1/2" X 13-1/2" (A4500201)
- HUBBELL O-Ring 1-3/8" Id X 1/8" Width (O RING J MODEL)
- DANBY Slice Countertop Toaster Oven (DBTO0412BBSS)
- BOARDWALK Soufflé/Portion Cups, 2 oz, Polypropylene, Black, PK2500 (PRTN2BL)
- BOARDWALK Translucent Plastic Cold Cups, Individually Wrapped, 9 oz, Polypropylene, PK1000, 1000PK (BWKWRAPCUP)
- BOARDWALK Translucent Plastic Cold Cup 3 oz., Pk125 (BWK TRANSCUP3)
- BOARDWALK Translucent Plastic Cold Cups, 3 oz, Polypropylene, PK2500 (BWKTRANSCUP3CT)
- BOARDWALK Deerfield Printed Paper Hot Cups, 12 oz, PK1000 (BWKDEER12HCUP)
- BOARDWALK Souffle/Portion Cups, 5.5 oz Polypropylene, Translucent, 2500PK (BWKPRTN55TS)
- FABRI-KAL Greenware Cold Drink Cups, 16oz, Clear, PK1000 (9509106)
- Boardwalk Disposable Cups and Lids