Shop All Brushes
Boardwalk
Cleaning Brushes, 8.13 in L Handle, Black, Plastic
Mfr # BWK9008
Zoro # G4592425
Sold in multiples of 3 for $6.57
$6.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Grout Brush
- Bristle Color Black
- Handle Length 8.13 in
- Handle Color Blue
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | 8.13 in |
Bristle Length | 0.88 in |
Length | 8.13 in |
Details
Brush Type | Grout Brush |
Bristle Color | Black |
Handle Color | Blue |
Bristle Material | Nylon |
Handle Material | Plastic |
Item | Cleaning Brushes |
Description
Boardwalk® Grout Brush, Nylon Bristles, 7/8" Trim, 8 1/8" Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Rubbermaid FGJ25500 BL00 Dust Mop Head, Polyester, Blue (J25500BL00)
- COMET Disinfecting Bath Cleaner, 6PK (PGC19214CT)
- NOBLES/TENNANT RELAY - 36V, 005A, SPDT NO (398526)
- UNGER Inside Locking Collar Small (12686)
- BOARDWALK Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4220)
- BOARDWALK Utility Brush, Palmyra Bristle, Plastic, 20", Tan Handle (BWK4120)
- BOARDWALK Cleaning Brushes, 3 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4208)
- BOARDWALK Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4420)
- BOARDWALK Toilet Brushes, Plastic, 19 in L Overall (BWK6217)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5208)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Blue, Plastic, 20 in L Overall (3NB59)
- Boardwalk Brushes