Shop All Brushes
Boardwalk
Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic
Mfr # BWK5208
Zoro # G4587729
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Black
- Brush Length 4.5 in
- Handle Length 3.5 in
- Handle Color Tan
- Bristle Material Tampico
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4.5 in |
Handle Length | 3.5 in |
Bristle Length | 2.5 in |
Length | 3.5 in |
Details
Bristle Color | Black |
Handle Color | Tan |
Bristle Material | Tampico |
Handle Material | Plastic |
Item | Cleaning Brushes |
Description
Boardwalk® Counter Brush, Tampico Fill, 8" Long, Tan Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX Floor Squeegee Blade 24" Head, PK 10 (9524)
- GUARDAIR Pneumatic Vaccum (PQ55H200)
- ERGODYNE Ergodyne„¢ ProFlex®390 Extra Large Kneeling Pad 1" Thick 18" x 36" Black (18390)
- THEOCHEM ENZY-OUT - 4/1 GL CASE, Bio-Enzymatic stain remover, 4PK (100347-99990-7G)
- BOARDWALK Toilet Brushes, 10 in L Handle, White, Plastic, 12 in L Overall, 25 PK (BWK00170)
- BOARDWALK Cleaning Brushes, 10 in L Brush, Yellow, Plastic (BWK3410)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5308)
- BOARDWALK Toilet Brushes, Plastic, 19 in L Overall (BWK6217)
- BOARDWALK Scrub Brush, White Polypropylene Fill, 6" Long, White (BWKFSCBWH)
- BOARDWALK Cleaning Brushes, 3 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4208)
- RIDGID Fitting Brush, 7 1/2 in L Handle, 1-1/4 in L Brush, Silver, Plastic, 7 3/4 in L Overall (4100)
- Boardwalk Brushes